Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forming Tap, 5/8"-11, Bottom, Titanium Carbo Nitride

  • Mfr # 077987MS

  • Zoro # G7434606


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Bottom
Tap Finish
Titanium Carbo Nitride
Tap Material
High Speed Steel
Thread Type
NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
077987MS
Zoro #
G7434606
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/8"-11

Details

Item
Forming Tap
Tap Chamfer
Bottom
Tap Finish
Titanium Carbo Nitride
Tap Material
High Speed Steel
Thread Type
NC
Application
Aluminum, Non-Ferrous Materials
Thread Limit
H7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.