Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forming Tap, #6-32, Bottom, Titanium Carbo Nitride

  • Mfr # 077947MS

  • Zoro # G7410079


product price: $26.55
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Bottom
Tap Finish
Titanium Carbo Nitride
Tap Material
High Speed Steel
Application
Aluminum, Non-Ferrous Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
077947MS
Zoro #
G7410079
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#6-32

Details

Item
Forming Tap
Tap Chamfer
Bottom
Tap Finish
Titanium Carbo Nitride
Tap Material
High Speed Steel
Application
Aluminum, Non-Ferrous Materials
Thread Type
NC
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.