Zoro Homepage

M10 x 1.25 D5 4 Flt. Plug Hand

  • Mfr # 027761AS

  • Zoro # G3951261


product price: $19.45
/ea

Key Features

Tap Sizes
M10-1.25
Tap Style
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Class of Fit
6H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027761AS
Zoro #
G3951261
UPC #
-
Country of Origin
United States

Dimensions

Tap Sizes
M10-1.25
Tap Dimension Type
Metric
Pitch Dia. Limit
D5

Details

Tap Style
Plug
Item
Metric Hand Tap
Tap Material
High Speed Steel
Class of Fit
6H
Number of Flutes
4

Description

Metric Hand Tap

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.