
M10 x 1.5 38mm O.D. Die
Mfr # 046015AS
Zoro # G415882618
product price: $36.26
/eaKey Features
Tap Size
M10
Pitch
1.5
Die Material
High Speed Steel
Type
Standard Round
Size Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
046015AS
Zoro #
G415882618
UPC #
-
Country of Origin
China
Dimensions
Tap Size
M10
Size Type
Metric
Die Size
38mm OD
Details
Pitch
1.5
Die Material
High Speed Steel
Type
Standard Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.