Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 x 1 Hand Tap D3 4 Flt Plug

  • Mfr # 090978AS

  • Zoro # G7450688


product price: $45.49
/ea

Key Features

Number of Flutes
4
Tap Thread Size
M12-1.0
Overall Length
3.38 in
Shank Dia.
0.367 in
Thread Length
1.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090978AS
Zoro #
G7450688
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M12-1.0
Overall Length
3.38 in
Shank Dia.
0.367 in
Thread Length
1.66 in
Square Size
0.275 in
Square Length
0.44 in

Details

Item
Hand Tap
Number of Flutes
4
Tap Chamfer
Plug
SAE or Metric
Metric
Thread Limit
D3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.