
M12 x 1.75 D6 4 Flt. Metric Hand Tap Set
Mfr # 029513AS
Zoro # G7410587
product price: $60.15
/eaKey Features
Number of Flutes
4
Tap Thread Size
M12-1.75
Tap Material
High Speed Steel
SAE or Metric
Metric
Tap Thread Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
029513AS
Zoro #
G7410587
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
M12-1.75
Pitch Dia. Limit
D6
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
SAE or Metric
Metric
Tap Thread Type
Metric
Class of Fit
6H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.