
M12 x 1.75 D6 4 Flt. Taper LH Hand
Mfr # 029117AS
Zoro # G315884385
product price: $26.99
/eaKey Features
Tap Material
High Speed Steel
Number of Flutes
4
Tap Chamfer
Taper
Pitch
1.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
029117AS
Zoro #
G315884385
UPC #
-
Country of Origin
United States
Details
Tap Material
High Speed Steel
Number of Flutes
4
Tap Chamfer
Taper
Pitch
1.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.