M12 x 1.75 D6 4 Flt. Taper Metric Hand Tap w TiN

  • Mfr # 027764AS25

  • Zoro # G415883295


product price:  $30.15
/ea

Key Features

Number of Flutes
4
Tap Chamfer
Taper
Tap Material
High Speed Steel
Pitch
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027764AS25
Zoro #
G415883295
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
Tap Chamfer
Taper
Tap Material
High Speed Steel
Pitch
1.75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.