Zoro Homepage

m12.0 x 12 x 26 x 83 4 Flt

  • Mfr # 098686RM

  • Zoro # G115880716


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Overall Length
M83
Number of Flutes
4
Size
M12
Shank Dia.
M12
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098686RM
Zoro #
G115880716
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
M83
Size
M12
Shank Dia.
M12

Details

Number of Flutes
4
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.