M12.5 x 1/2 x 1-1/4 x 3-1/4 2 Flt SE Metric CC End Mill

  • Mfr # 055081AM

  • Zoro # G715880703


product price:  $38.99
/ea

Key Features

Size
M12.5
End Mill Style
Square
Overall Length
3-1/4 in
Number of Flutes
2
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
055081AM
Zoro #
G715880703
UPC #
-
Country of Origin
United States

Dimensions

Size
M12.5
Overall Length
3-1/4 in
Shank Dia.
1/2 in

Details

End Mill Style
Square
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.