M13 x 1/2 x 1-1/4 x 3-1/4 4 Flt SE Metric Cobalt CC End Mill

  • Mfr # 052205JM

  • Zoro # G115882994


product price:  $63.29
/ea

Key Features

Number of Flutes
4
Overall Length
3-1/4 in
End Mill Style
Square
Shank Dia.
1/2 in
Size
M13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
052205JM
Zoro #
G115882994
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/4 in
Shank Dia.
1/2 in
Size
M13

Details

Number of Flutes
4
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.