M14 x 1/2 x 1-3/8 x 3-3/8 4 Flt SE Metric CC End Mill

  • Mfr # 055311AM

  • Zoro # G315881056


product price:  $34.75
/ea

Key Features

End Mill Style
Square
Number of Flutes
4
Overall Length
3-3/8 in
Size
M14
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
055311AM
Zoro #
G315881056
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8 in
Size
M14
Shank Dia.
1/2 in

Details

End Mill Style
Square
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.