Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M14 x 2 38mm O.D. Die

  • Mfr # 046019AS

  • Zoro # G515882662


product price: $66.59
/ea

Key Features

Tap Size
M14
Pitch
2
Die Material
High Speed Steel
Type
Standard Round
Size Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
046019AS
Zoro #
G515882662
UPC #
-
Country of Origin
China

Dimensions

Tap Size
M14
Size Type
Metric
Die Size
38mm OD

Details

Pitch
2
Die Material
High Speed Steel
Type
Standard Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.