
M16 x 2 D7 4 Flt. Plug Metric Hand Tap
Mfr # 027781AS
Zoro # G7421708
product price: $41.39
/eaKey Features
Number of Flutes
4
Tap Thread Size
M16-2
Tap Material
High Speed Steel
Tap Thread Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
027781AS
Zoro #
G7421708
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
M16-2
Pitch Dia. Limit
D7
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Thread Type
Metric
SAE or Metric
Metric
Tap Chamfer
Plug
Class of Fit
6H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.