M16 X 3/4 X 1-5/16 X 5-5/8 2 FLT CC DE HSS

  • Mfr # 055549AM

  • Zoro # G915881357


product price: $63.55
/ea

Key Features

Shank Dia.
3/4 in
End Mill Style
Square
Number of Flutes
2
Overall Length
5-5/8 in
Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055549AM
Zoro #
G915881357
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/4 in
Overall Length
5-5/8 in
Size
M16

Details

End Mill Style
Square
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.