Zoro Homepage

m16.0 x 16 x 32 x 92 4 Flt

  • Mfr # 098688RM

  • Zoro # G115880730


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Length
M92
End Mill Style
Square
Shank Dia.
M16
Number of Flutes
4
Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098688RM
Zoro #
G115880730
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
M92
Shank Dia.
M16
Size
M16

Details

End Mill Style
Square
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.