M18 x 2.5 D7 4 Flt. Plug Metric Hand Tap w TiN

  • Mfr # 027789AS25

  • Zoro # G515883805


product price: $74.39
/ea

Key Features

Tap Material
High Speed Steel
Number of Flutes
4
Tap Chamfer
Plug
Pitch
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027789AS25
Zoro #
G515883805
UPC #
-
Country of Origin
United States

Details

Tap Material
High Speed Steel
Number of Flutes
4
Tap Chamfer
Plug
Pitch
2.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.