Zoro Homepage

M18 x 2.5 D7 4 Flt. Taper LH Hand

  • Mfr # 029171AS

  • Zoro # G815884632


product price: $66.75
/ea

Key Features

Tap Chamfer
Taper
Number of Flutes
4
Tap Material
High Speed Steel
Pitch
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
029171AS
Zoro #
G815884632
UPC #
-
Country of Origin
United States

Details

Tap Chamfer
Taper
Number of Flutes
4
Tap Material
High Speed Steel
Pitch
2.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.