
M18 x 2.5 LH Round Die 38MM O.D.
Mfr # 045812AS
Zoro # G415882564
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Pitch
2.5
Tap Size
M18
Die Material
High Speed Steel
Die Size
38mm OD
Size Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
045812AS
Zoro #
G415882564
UPC #
-
Country of Origin
China
Dimensions
Tap Size
M18
Die Size
38mm OD
Size Type
Metric
Details
Pitch
2.5
Die Material
High Speed Steel
Type
Standard Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.