M18 x 3/4 x 1-5/16 x 5-5/8 2 Flt DE Metric CC End Mill

  • Mfr # 055555AM

  • Zoro # G715881502


product price: $64.55
/ea

Key Features

End Mill Style
Square
Shank Dia.
3/4 in
Size
M18
Number of Flutes
2
Overall Length
5-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055555AM
Zoro #
G715881502
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/4 in
Size
M18
Overall Length
5-5/8 in

Details

End Mill Style
Square
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.