M18 X 5/8 X 1-5/8 X 3-3/4 4 FLT CC SE HSS

  • Mfr # 055326AM

  • Zoro # G015881394


product price: $40.25
/ea

Key Features

Size
M18
Shank Dia.
5/8 in
Number of Flutes
4
End Mill Style
Square
Overall Length
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055326AM
Zoro #
G015881394
UPC #
-
Country of Origin
United States

Dimensions

Size
M18
Shank Dia.
5/8 in
Overall Length
3-3/4 in

Details

Number of Flutes
4
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.