
M20 x 2.5 D7 4 Flt. Plug LH Hand
Mfr # 029190AS
Zoro # G115884509
product price: $91.79
/ea
Free Shipping & Returns
Key Features
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
4
Pitch
2.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
029190AS
Zoro #
G115884509
UPC #
-
Country of Origin
United States
Details
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
4
Pitch
2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.