Zoro Homepage

m20.0 x 20 x 32 x 104 2 Flt

  • Mfr # 098669RM

  • Zoro # G015880786


product price: $306.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Shank Dia.
M20
Number of Flutes
2
Size
M20
Overall Length
M104
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098669RM
Zoro #
G015880786
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
M20
Size
M20
Overall Length
M104

Details

End Mill Style
Square
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.