
M21 x 5/8 x 1-7/8 x 4 4 Flt SE Metric CC End Mill
Mfr # 055335AM
Zoro # G615881510
product price:Â $51.69
/eaKey Features
Overall Length
4 in
Number of Flutes
4
Size
M21
Shank Dia.
5/8 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
055335AM
Zoro #
G615881510
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Size
M21
Shank Dia.
5/8 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.