
M22 x 2.5 50.8mm O.D. Die
Mfr # 046027AS
Zoro # G915882330
product price: $59.95
/eaKey Features
Die Material
High Speed Steel
Tap Size
M22
Pitch
2.5
Size Type
Metric
Type
Standard Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
046027AS
Zoro #
G915882330
UPC #
-
Country of Origin
China
Dimensions
Tap Size
M22
Size Type
Metric
Die Size
50.8mm OD
Details
Die Material
High Speed Steel
Pitch
2.5
Type
Standard Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.