Zoro Homepage

M22 x 2.5 D7 4 Flt. Plug LH Hand

  • Mfr # 029208AS

  • Zoro # G815884816


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Chamfer
Plug
Tap Material
High Speed Steel
Pitch
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
029208AS
Zoro #
G815884816
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
Tap Chamfer
Plug
Tap Material
High Speed Steel
Pitch
2.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.