
M24 x 2 63.4mm O.D. Die
Mfr # 046030AS
Zoro # G915882453
product price: $59.95
/eaKey Features
Tap Size
M24
Pitch
2
Die Material
High Speed Steel
Die Size
50.8mm OD
Type
Standard Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
046030AS
Zoro #
G915882453
UPC #
-
Country of Origin
China
Dimensions
Tap Size
M24
Die Size
50.8mm OD
Size Type
Metric
Details
Pitch
2
Die Material
High Speed Steel
Type
Standard Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.