
M25 x 1 x 2 x 4-1/2 4 Flt SE Metric CC End Mill
Mfr # 055347AM
Zoro # G315881261
product price: $60.25
/eaKey Features
Number of Flutes
4
Overall Length
4-1/2 in
Shank Dia.
1 in
Size
M25
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
055347AM
Zoro #
G315881261
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/2 in
Shank Dia.
1 in
Size
M25
Details
Number of Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.