
M2.6 x 0.45 RH Round Die 25.4MM O.D.
Mfr # 045406AS
Zoro # G615881671
product price: $48.59
/eaKey Features
Pitch
0.45
Die Material
High Speed Steel
Tap Size
M2.6
Die Size
25.4mm OD
Type
Standard Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
045406AS
Zoro #
G615881671
UPC #
-
Country of Origin
China
Dimensions
Tap Size
M2.6
Die Size
25.4mm OD
Size Type
Metric
Details
Pitch
0.45
Die Material
High Speed Steel
Type
Standard Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.