
M27 x 2 63.4mm O.D. Die
Mfr # 046032AS
Zoro # G615882326
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Pitch
2
Die Material
High Speed Steel
Tap Size
M27
Size Type
Metric
Type
Standard Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
046032AS
Zoro #
G615882326
UPC #
-
Country of Origin
China
Dimensions
Tap Size
M27
Size Type
Metric
Die Size
50.8mm OD
Details
Pitch
2
Die Material
High Speed Steel
Type
Standard Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.