M28 x 1 x 2 x 4-1/2 4 Flt SE Metric CC End Mill

  • Mfr # 055356AM

  • Zoro # G415881420


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Size
M28
End Mill Style
Square
Number of Flutes
4
Shank Dia.
1 in
Overall Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055356AM
Zoro #
G415881420
UPC #
-
Country of Origin
United States

Dimensions

Size
M28
Shank Dia.
1 in
Overall Length
4-1/2 in

Details

End Mill Style
Square
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.