
M3 x 0.5 D3 3 Flt. Taper Metric Hand Tap w TiN
Mfr # 027720AS25
Zoro # G515882716
product price:Â $14.35
/eaKey Features
Number of Flutes
3
Tap Material
High Speed Steel
Tap Chamfer
Taper
Pitch
0.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
027720AS25
Zoro #
G515882716
UPC #
-
Country of Origin
United States
Details
Number of Flutes
3
Tap Material
High Speed Steel
Tap Chamfer
Taper
Pitch
0.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.