Zoro Homepage

M3 x 0.6 RH Round Die 25.4MM O.D.

  • Mfr # 045408AS

  • Zoro # G215881675


product price: $36.45
/ea

Key Features

Die Material
High Speed Steel
Tap Size
M3
Pitch
0.6
Size Type
Metric
Type
Standard Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
045408AS
Zoro #
G215881675
UPC #
-
Country of Origin
China

Dimensions

Tap Size
M3
Size Type
Metric
Die Size
25.4mm OD

Details

Die Material
High Speed Steel
Pitch
0.6
Type
Standard Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.