
M33 x 2 63.4mm O.D. Die
Mfr # 046036AS
Zoro # G515882426
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Die Material
High Speed Steel
Pitch
2
Tap Size
M33
Die Size
50.8mm OD
Type
Standard Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
046036AS
Zoro #
G515882426
UPC #
-
Country of Origin
China
Dimensions
Tap Size
M33
Die Size
50.8mm OD
Size Type
Metric
Details
Die Material
High Speed Steel
Pitch
2
Type
Standard Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.