Zoro Homepage

M3.5 x 0.6 25.4mm O.D. Die

  • Mfr # 046006AS

  • Zoro # G8337070


product price: $29.49
/ea

Key Features

Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Thread Standard
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
046006AS
Zoro #
G8337070
UPC #
-
Country of Origin
Multiple

Dimensions

Die Thread Size
M3.50x0.60
Thread Size
M3.5x0.60
Outside Dia.
25.40mm

Details

Item
Round Thread Cutting Die
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Thread Standard
Metric
Die Type
Adjustable
Thread Pitch
0.60mm

Description

Round Thread Cutting Die, Round, Thread Size M3.5x0.6, Metric, Adjustable, Outside Dia. 25.40mm, Die Material High Speed Steel, Thread Direction Right Hand, Thread Pitch 0.60mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.