Zoro Homepage

m3.5 x 3.5 x 10 x 50 4 Flt

  • Mfr # 098676RM

  • Zoro # G815880870


product price: $26.55
/ea

Key Features

Overall Length
M50
Size
M3.5
Number of Flutes
4
Shank Dia.
M3.5
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098676RM
Zoro #
G815880870
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
M50
Size
M3.5
Shank Dia.
M3.5

Details

Number of Flutes
4
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.