M36 x 4 D9 4 Flt. Taper Metric Hand Tap
- Mfr # 027832AS
- Zoro # G7425549
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Thread Size
M36-4
Tap Material
High Speed Steel
Overall Length
6-1/16 in
Thread Direction
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 027832AS
- Zoro #
- G7425549
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tap Thread Size
- M36-4
- Overall Length
- 6-1/16 in
- Shank Dia.
- 1.233 in
- Thread Length
- 3 in
Details
- Item
- Hand Tap
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Thread Direction
- Right
- Thread Limit
- D9
- Tap Chamfer
- Taper
- SAE or Metric
- Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.