Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4 x 0.7 D4 2 Flt. Metric Drill'N'Tap

  • Mfr # 007610AS

  • Zoro # G7446874


product price: $19.69
/ea

Key Features

Tap Thread Size
M4-0.7
Number of Flutes
2
SAE or Metric
Metric
Tap Material
High Speed Steel
Shank Dia.
0.168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007610AS
Zoro #
G7446874
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M4-0.7
Shank Dia.
0.168 in
Overall Length
2-1/8 in
Thread Length
1/2 in
Square Length
1/4 in
Square Size
0.131 in
Drill Size
0.1340 in
Pitch Dia. Limit
D4
Drill Length
3/8 in

Details

Number of Flutes
2
SAE or Metric
Metric
Tap Material
High Speed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.