M4 x 0.7 D4 2 Flt. Plug Metric Sp. Point Tap w TiAlN

  • Mfr # 027731AS88

  • Zoro # G515882778


product price:  $16.29
/ea

Key Features

Tap Chamfer
Plug
Number of Flutes
2
Tap Material
High Speed Steel
Pitch
0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
027731AS88
Zoro #
G515882778
UPC #
-
Country of Origin
United States

Details

Tap Chamfer
Plug
Number of Flutes
2
Tap Material
High Speed Steel
Pitch
0.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.