
M4 x 0.7 LH Round Die 25.4MM O.D.
Mfr # 045760AS
Zoro # G615882630
product price: $72.89
/eaKey Features
Die Material
High Speed Steel
Pitch
0.7
Tap Size
M4
Die Size
25.4mm OD
Size Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
045760AS
Zoro #
G615882630
UPC #
-
Country of Origin
China
Dimensions
Tap Size
M4
Die Size
25.4mm OD
Size Type
Metric
Details
Die Material
High Speed Steel
Pitch
0.7
Type
Standard Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.