Zoro Homepage

M40 x 1.5 Hand Tap D6 6 Flt Bottom

  • Mfr # 020691AS

  • Zoro # G7436846


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Tap Thread Size
M40-1.5
Overall Length
6.69 in
Thread Length
3.19 in
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020691AS
Zoro #
G7436846
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M40-1.5
Overall Length
6.69 in
Thread Length
3.19 in
Shank Dia.
1.305 in
Square Size
0.979 in
Square Length
1.13 in

Details

Item
Hand Tap
Number of Flutes
6
SAE or Metric
Metric
Tap Chamfer
Bottom
Thread Limit
D6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.