Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M42 x 4.5 Hand Tap D10 6 Flt Bottom

  • Mfr # 020695AS

  • Zoro # G7435166


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Tap Thread Size
M42-4.5
Overall Length
5 in
Tap Chamfer
Bottom
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020695AS
Zoro #
G7435166
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M42-4.5
Overall Length
5 in
Shank Dia.
1.43 in
Thread Length
2 in
Square Size
1.072 in
Square Length
1-1/4 in

Details

Item
Hand Tap
Number of Flutes
6
Tap Chamfer
Bottom
SAE or Metric
Metric
Thread Limit
D10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.