Zoro Homepage

M4.5-0.75 .120 Min. Diam. 3 FL Carbide Thread Mill TiAlN

  • Mfr # 085950TM

  • Zoro # G915884532


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Pitch
0.75
Shank Dia.
0.125 in
Milling Diameter
0.12 in
Number of Flutes
3
Length Of Cut
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
085950TM
Zoro #
G915884532
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.125 in
Milling Diameter
0.12 in
Length Of Cut
0.25 in

Details

Pitch
0.75
Number of Flutes
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.