Zoro Homepage

M5 x 0.8 25.4mm O.D. Die

  • Mfr # 046009AS

  • Zoro # G8336678


product price: $29.49
/ea

Key Features

Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Thread Size
M5x0.80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
046009AS
Zoro #
G8336678
UPC #
-
Country of Origin
Multiple

Dimensions

Die Thread Size
M5x0.80
Thread Size
M5x0.80
Outside Dia.
25.40mm

Details

Item
Round Thread Cutting Die
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Thread Standard
Metric
Thread Pitch
0.80mm
Die Type
Adjustable

Description

Round Thread Cutting Die, Round, Thread Size M5x0.8, Metric, Adjustable, Outside Dia. 25.40mm, Die Material High Speed Steel, Thread Direction Right Hand, Thread Pitch 0.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.