M5 x 3/8 x 5/8 x 2-7/16 4 Flt SE Metric Cobalt CC End Mill

  • Mfr # 052197JM

  • Zoro # G715882097


product price:  $16.79
/ea

Key Features

Shank Dia.
3/8 in
End Mill Style
Square
Overall Length
2-7/16 in
Number of Flutes
4
Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
052197JM
Zoro #
G715882097
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Overall Length
2-7/16 in
Size
M5

Details

End Mill Style
Square
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.