Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5 X 3/8 X 7/16 X 2-7/16 2 FLT CC SE HSS

  • Mfr # 055036AM

  • Zoro # G615880629


product price: $20.89
/ea

Key Features

Overall Length
2-7/16 in
Shank Dia.
3/8 in
End Mill Style
Square
Number of Flutes
2
Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055036AM
Zoro #
G615880629
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-7/16 in
Shank Dia.
3/8 in
Size
M5

Details

End Mill Style
Square
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.