Zoro Homepage

m6.0 x 6 x 10 x 57 2 Flt

  • Mfr # 098659RM

  • Zoro # G715880697


product price: $34.55
/ea

Key Features

Overall Length
M57
Shank Dia.
M6
Number of Flutes
2
End Mill Style
Square
Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098659RM
Zoro #
G715880697
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
M57
Shank Dia.
M6
Size
M6

Details

Number of Flutes
2
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.