Zoro Homepage

m6.0 x 6 x 13 x 57 4 Flt

  • Mfr # 098680RM

  • Zoro # G915880824


product price: $33.95
/ea

Key Features

Size
M6
Number of Flutes
4
End Mill Style
Square
Shank Dia.
M6
Overall Length
M57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098680RM
Zoro #
G915880824
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
M6
Shank Dia.
M6
Overall Length
M57

Details

Number of Flutes
4
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.