
M7 x 3/8 x 3/4 x 2-1/2 2 Flt DE Metric Cobalt CC End Mill
Mfr # 052184JM
Zoro # G815882317
product price: $33.85
/eaKey Features
Overall Length
2-1/2 in
Shank Dia.
3/8 in
End Mill Style
Square
Number of Flutes
2
Size
M7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
052184JM
Zoro #
G815882317
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Size
M7
Details
End Mill Style
Square
Number of Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.