Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8 x 1 25.4mm O.D. Die

  • Mfr # 046014AS

  • Zoro # G8336906


product price: $30.79
/ea

Key Features

Die Shape
Round
Die Material
High Speed Steel
Die Thickness
3/8
Thread Direction
Right Hand
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
046014AS
Zoro #
G8336906
UPC #
-
Country of Origin
Multiple

Dimensions

Die Thickness
3/8
Tap Size
M8
Thread Size
M8x1
Outside Dia.
25.4 mm
Size Type
Metric
Die Size
25.4mm OD

Details

Item
Round Thread Cutting Die
Die Shape
Round
Die Material
High Speed Steel
Thread Direction
Right Hand
Pitch
1
Thread Standard
Metric
Die Type
RD ADJ
Thread Pitch
1.0
Finish - Machining
Bright (Uncoated)
Type
Standard Round

Description

Round Thread Cutting Die, Round, Thread Size M8x1, Metric, Adjustable, Outside Dia. 25.4 mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Thread Pitch 1.0, Finish - Machining Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.